277006 - 8X8X4 Easy Intall PVC Junction Box

Scepter Jbox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277006
Manufacturer
Scepter Jbox
Manufacturer's Part Number
277006
Description
8X8X4 Easy Intall PVC Junction Box
JBX884 8"X8"X4" PVC Junction Box Grey Scepter Jbox
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454418721 / 00622454418721
Weight per unit
3.984 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
277006 - Other
 
277006 - Other
 
277006 - Other
Brochures
 
 
277006 - Brochure
Images
 
 
277006 - Small Image
 
277006 - Large Image
Attachments
 
 
277006 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8" x 8" x 4"
Descriptions
Product Type
8"X8"X4" PVC Junction Box Grey Scepter Jbox
extra long description
IPX 277006 8"x8"x4" PVC JUNCTION BO
Features
PRODUCT LINE: Introducing the Scepter JBox, the next generation junction box. Weve completely redesigned the original junction box and added features to make this the easiest box to use  no matter the situation. The patented integral gasket, non-metallic fasteners, molded mounting feet, embossed grid-lines and flat cover features have been engineered to provide a contractor-friendly junction box. FEATURES: New design saves contractors time and money;Fastening system is close by hand, tool assist to open
Long Description
JBX884 8"x8"x4" PVC JUNCTION BOX GREY SCEPTER JBOX
Manufacturer Information
Brand
Scepter Jbox
Manufacturers Part Number
277006
GTIN
00622454418721
UPC
622454418721
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
JUNCTION BOX
Packaging
Weight per each
3.984
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA C22.2 No. 40;CSA C22.2 No. 94;CSA C22.2 No. 94.1;CSA C22.2 No. 94.2;UL 50;UL 50E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat