KC30 - 1-1/2" Kwikcon Coupling

Kwikon

  • $6.41 (Each)
  • $6.41 (Each)

  • $192.28 (Per 30)

  • $640.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KC30
Manufacturer
Kwikon
Manufacturer's Part Number
189671
Description
1-1/2" Kwikcon Coupling
KC30 1 1/2" PVC Coupling Push Fit Grey Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454243514 / 00622454243514
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.41 (Each)
Carton
$6.41 (Each)
Standard Packaging
$192.28 (Per 30)
Resources
Images
 
 
KC30 - Large Image
 
KC30 - Large Image
Other Links
 
 
KC30 - Other
 
KC30 - Other
Brochures
 
 
KC30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
PUSH FIT
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2" PVC Coupling Push Fit Grey Kwikon
extra long description
MULTIFIT 189671 1 1/2" PVC COUPLING
Description
1-1/2" KWIKCON COUPLING
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Long Description
KC30 1 1/2" PVC COUPLING PUSH FIT GREY KWIKON
Additional Information
Connector Type
PUSH FIT
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
189671
GTIN
00622454243514
UPC
622454243514
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COUPLING
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.071
Carton
1
Package
30
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat