KSTB20 - 1" Ent Form Stubby

Cor-Line Ent

  • $4.31 (Each)
  • $4.31 (Each)

  • $431.44 (Per 100)

  • $647.16 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KSTB20
Manufacturer
Cor-Line Ent
Manufacturer's Part Number
089332
Description
1" Ent Form Stubby
KSTB-20 1" Pe Ent Form Stubby Nail or Screw Black Kwikon
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454893320 / 00622454893320
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Carton
$4.31 (Each)
Standard Packaging
$647.16 (Per 150)
Resources
Tech Bulletins
 
 
KSTB20 - Tech Bulletin
Images
 
 
KSTB20 - Small Image
 
KSTB20 - Large Image
Attachments
 
 
KSTB20 - Specification Sheet
Other Links
 
 
KSTB20 - Other
 
KSTB20 - Other
Brochures
 
 
KSTB20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NAIL or SCREW
Material
PE
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1"
Descriptions
Long Description
KSTB-20 1" PE ENT FORM STUBBY NAIL or SCREW BLACK KWIKON
Product Type
1" Pe Ent Form Stubby Nail or Screw Black Kwikon
Description
1" ENT FORM STUBBY
extra long description
MULTIFIT 089332 1" PE ENT FORM STUB
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Manufacturer Information
Brand
Cor-Line Ent
Manufacturers Part Number
089332
GTIN
00622454893320
UPC
622454893320
Taxonomies, Classifications, and Categories
Type
ENT FORM STUBBY
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.071
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat