KT9015 - KT90-15 3/4" PVC THR Stubdown Kwikon

Cor-Line Ent

  • $35.52 (Each)
  • $35.52 (Each)

  • $3,552.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KT9015
Manufacturer
Cor-Line Ent
Manufacturer's Part Number
089059
Description
KT90-15 3/4" PVC THR Stubdown Kwikon
KT90-15 3/4" PVC THR Stubdown Kwikon
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Ent Conduit, Fittings, & Accy
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454334540 / 00622454334540
Weight per unit
0.1058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.52 (Each)
Carton
$35.52 (Each)
Resources
Images
 
 
KT9015 - Large Image
Brochures
 
 
KT9015 - Brochure
Tech Bulletins
 
 
KT9015 - Tech Bulletin
Other Links
 
 
KT9015 - Other
 
KT9015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NAIL or SCREW
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4"
Descriptions
Product Type
3/4" PVC THR Stubdown Kwikon
Description
KT90-15 3/4" PVC THR STUBDOWN KWIKON
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
extra long description
MULTIFIT 089059 3/4" PVC THR STUBDO
Long Description
KT90-15 3/4" PVC THR STUBDOWN KWIKON
Manufacturer Information
Manufacturers Part Number
089059
Brand
Cor-Line Ent
GTIN
00622454334540
UPC
622454334540
Taxonomies, Classifications, and Categories
Type
THR STUBDOWN
Packaging
Weight per each
0.1058
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat