KTA30 - 1-1/2" PVC Connector Kwikon

Kwikon

  • $11.36 (Each)
  • $11.36 (Each)

  • $340.93 (Per 30)

  • $1,136.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTA30
Manufacturer
Kwikon
Manufacturer's Part Number
189681
Description
1-1/2" PVC Connector Kwikon
KTA30 1 1/2" PVC Connector Locknut Grey Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454243545 / 00622454243545
Weight per unit
0.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Carton
$11.36 (Each)
Standard Packaging
$340.93 (Per 30)
Resources
Tech Bulletins
 
 
KTA30 - Tech Bulletin
Images
 
 
KTA30 - Small Image
 
KTA30 - Large Image
Attachments
 
 
KTA30 - Specification Sheet
Other Links
 
 
KTA30 - Other
 
KTA30 - Other
Brochures
 
 
KTA30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
LOCKNUT
Material
PVC
Material, Color, and Finish
Color
Grey
Dimensions and Weight
Size
1 1/2"
Descriptions
Product Type
1 1/2" PVC Connector Locknut Grey Kwikon
extra long description
MULTIFIT 189681 1 1/2" PVC CONNECTO
Description
1-1/2" PVC CONNECTOR KWIKON
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Long Description
KTA30 1 1/2" PVC CONNECTOR LOCKNUT GREY KWIKON
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
189681
GTIN
00622454243545
UPC
622454243545
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONNECTOR
Packaging
Weight per each
0.099
Carton
1
Package
30
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat