SMBH1020 - Slab Box & Kwikons

Kwikon

  • $20.01 (Each)
  • $20.01 (Each)

  • $500.24 (Per 25)

  • $2,000.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMBH1020
Manufacturer
Kwikon
Manufacturer's Part Number
089466
Description
Slab Box & Kwikons
SMB-H-10/15/20 PVC Slab Box Kwikon
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
622454894662 / 00622454894662
Weight per unit
0.791 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.01 (Each)
Carton
$20.01 (Each)
Standard Packaging
$500.24 (Per 25)
Resources
Images
 
 
SMBH1020 - Small Image
 
SMBH1020 - Large Image
Attachments
 
 
SMBH1020 - Specification Sheet
Brochures
 
 
SMBH1020 - Brochure
Tech Bulletins
 
 
SMBH1020 - Tech Bulletin
Other Links
 
 
SMBH1020 - Other
 
SMBH1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Description
SLAB BOX & KWIKONS
Product Type
PVC Slab Box Kwikon
Long Description
SMB-H-10/15/20 PVC SLAB BOX KWIKON
extra long description
MULTIFIT 089466 PVC SLAB BOX KWIKON
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
089466
GTIN
00622454894662
UPC
622454894662
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLAB BOX
Packaging
Weight per each
0.791
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.2;Product Approval;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat