SSBH1520 - SSBH-15/20 PVC Square Slab Box Kwikon

Kwikon

  • $48.53 (Each)
  • $48.53 (Each)

  • $1,213.24 (Per 25)

  • $4,852.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSBH1520
Manufacturer
Kwikon
Manufacturer's Part Number
089475
Description
SSBH-15/20 PVC Square Slab Box Kwikon
SSBH-15/20 PVC Square Slab Box Kwikon
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
622454211612 / 00622454211612
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.53 (Each)
Carton
$48.53 (Each)
Standard Packaging
$1,213.24 (Per 25)
Resources
Tech Bulletins
 
 
SSBH1520 - Tech Bulletin
Images
 
 
SSBH1520 - Small Image
 
SSBH1520 - Large Image
Attachments
 
 
SSBH1520 - Specification Sheet
Other Links
 
 
SSBH1520 - Other
 
SSBH1520 - Other
Brochures
 
 
SSBH1520 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
PVC Square Slab Box Kwikon
Long Description
SSBH-15/20 PVC SQUARE SLAB BOX KWIKON
Description
SSBH-15/20 PVC SQUARE SLAB BOX KWIKON
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon® Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwikon
extra long description
MULTIFIT 089475 PVC SQUARE SLAB BOX
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
089475
GTIN
00622454211612
UPC
622454211612
Taxonomies, Classifications, and Categories
Type
SQUARE SLAB BOX
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.719
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Product Approval;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat