Item Comparison: 14RB8, 14RB8E

Item

14RB8 - 18-14 Ring Terminal - Sta-Kon

14RB8
18-14 Ring Terminal

$0.5281 Each

$52.81 (100 Each)

QTY:
Each
Add
14RB8E - 18-14 Ring Terminal - Sta-Kon

14RB8E
18-14 Ring Terminal

$0.5281 Each

$2,640.50 (5000 Each)

QTY:
Each
Add
Nacogdoches 1,800 1,800
All Stores 61,350 61,350
Vendor Sta-Kon Sta-Kon
Catalog Number 14RB8 14RB8E
Manufacturer Number 14RB-8 14RB-8
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800653 00786210800653
Weight per package 0.0029 (lbs/each) 0.003 (lbs/each)
Description 14RB8 18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
14RB8E 18-14 Ring Terminal
Ring Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.53 (Each) $0.53 (Each)
Carton/Reel $52.81 (100 Each) $528.10 (1000 Each)
Standard Packaging/Reel $52.81 (100 Each) $2,640.50 (5000 Each)
Material Copper Copper
Terminal Type - Ring Terminal
Voltage Rating 600 V 600 V ac
Wire Size 18-14 AWG 18-14 AWG
Color Blue Blue
Conductor Material - Copper
Insulation Color - Blue
Insulation Material - Vinyl
Overall Length - 0.97 in
Description 18-14 RING TERMINAL 18-14 RING TERMINAL
extra long description ABB 14RB-8 INS VINYL RING TERM 18-1 ABB 14RB-8 INS VINYL RING TERM 18-1
Features - Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated.
Long Description Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated Ring Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb
Product Type Ins Vinyl Ring Term 18-14 NO8 Blue Ins Vinyl Ring Term 18-14 NO8 Blue
Short Description - #18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8
Special Features These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value.
Insulated/Non-Insulated - Insulated
Insulation Length - 0.170 in
Maximum Conductor Size - #14 AWG
Minimum Conductor Size - #18 AWG
package quantity - 1000 CT;5000 PK
Standards Met - UL E9809;CSA
Made in USA - yes
Brand Sta-Kon Sta-Kon
Manufacturers Part Number 14RB-8 14RB-8
sub brand - Sta-Kon
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Vinyl Insulated Ring Terminal
minimum qty 100 100
Status - Inactive
Weight - 0.003 lb
Application - Wire Termination
standard UL E9809 / UL E9809 UL E9809 / UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat