Item Comparison: 2GR8432AUNVL8841, APT432L741F

Item

2GR8432AUNVL8841 - 2gr8432aunvl884eb81u - Cooper Lighting Solutions

2GR8432AUNVL8841
2gr8432aunvl884eb81u

$122.96 Each

$122.96 (1 Each)

QTY:
Each
Add
APT432L741F - *Delisted* 2X4 4 Lamp Lensed Trofer W/Whip - Metalux

APT432L741F
*Delisted* 2X4 4 Lamp Lensed Trofer W/Whip

$182.69 Each

$182.69 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 12 10
Vendor Cooper Lighting Solutions Metalux
Catalog Number 2GR8432AUNVL8841 APT432L741F
Manufacturer Number 2GR8-432A-UNV-L8841-EB81-U APT-432-L741F
Category Enhanced Commodity Codes - Lighting Fluorescent Architectural & SP - Fluorescent Surface Architectu
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC - 39111534 - Lensed troffer
UPC/EAN/GTIN 080083732470 00080083622047
Weight per package 27.1 (lbs/each) 24.28 (lbs/each)
Description 2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
APT432L741F *Delisted* 2X4 4 Lamp Lensed Trofer W/Whip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $122.96 (Each) $182.69 (Each)
Carton/Reel $122.96 (1 Each) $182.69 (1 Each)
Standard Packaging/Reel $122.96 (1 Each) $182.69 (1 Each)
amperage rating - Cooper Metalux
Lamp Type - T8
Shape T8 -
Voltage Rating 120 to 277 v 120/277@50/60Hz
Wattage 32 W -
Color - Cooper Metalux
Finish Iron Phosphate -
Housing Material Cold rolled steel -
Style - Cooper Metalux
Height 3-1/4 in;83 mm -
Length 23-3/4 in;603 mm -
Width 2 ft -
Description 2GR8432AUNVL884EB81U 2X4 4LMP LNSD TROF W/WHIP
extra long description - ETNCL APT-432-L741F ALLPRO TROFFER
Features Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience -
Long Description Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width -
Product Type Led Troffer Allpro Troffer 2X4 4L A12 UNV1 41K Flex
Short Description Lens Troffer, 32 W, 1000 lm, 1 EA -
Special Features Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock Cooper Metalux
Brightness (Lumens) 1000 lm -
package quantity 1 EA -
Standards Met UL Listed;cUL Listed -
Brand Eaton Lighting METALUX
Manufacturers Part Number 2GR8432AUNVL8841 APT-432-L741F
sub brand - Open Office, Retail
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type - Troffers
aperture size - Lighting
Manufacturer Status - Inactive
Status - Inactive
Application Commercial Offices;Schools;Hospitals;Retail Merchandising lighting
Mounting - Recessed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat