Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
8TSSF232UNVEB81U |
TC232MV0LT14GEB |
Manufacturer Number |
8TSSF232UNVEB81U |
TC 2 32 MVOLT 1/4 GEB10IS |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083519682 |
00784231159248 |
Weight per package |
11.3999 (lbs/each) |
11.1 (lbs/each) |
Description |
8TSSF232UNVEB81U 8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
|
TC232MV0LT14GEB 8FT 4LAMP T8 Strip
Lith TC 2 32 Mvolt 1/4 GEB10IS Tand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$117.75 (Each) |
$152.77 (Each) |
Carton/Reel |
$117.75 (1 Each) |
$152.77 (1 Each) |
Standard Packaging/Reel |
$117.75 (1 Each) |
$152.77 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
- |
Electronic Ballast |
Lamp Included |
- |
NO |
Lamp Type |
T8 (Not Included) |
Fluorescent |
Lamp Wattage |
32 W |
- |
Material |
Steel |
Steel |
Number of Lamps |
2 |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
277 V ac |
120 to 277 |
Wattage |
32 W |
64 |
|
Color |
- |
White |
Finish |
- |
Gloss |
|
Height |
3-1/2 in |
2.5 |
Length |
48 in |
96 |
Size |
97.375 IN Length 5.0 IN Width 2.3 IN Height |
- |
Width |
4-1/4 in |
5 |
|
Description |
8' 4LMP T8 TANDEM STRIP 120-277V |
8FT 4LAMP T8 STRIP |
extra long description |
CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP, |
- |
Long Description |
Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb |
LITH TC 2 32 MVOLT 1/4 GEB10IS Tand |
Product Type |
SSF 4 LMP, TDM 8' Wide STRP, Elt Bal, T8 |
Tandem Surface Mount Strip, Two Lamps, 3 |
Short Description |
Tandem Strip, T8, 277 VAC, 32W, 2 Lamp |
- |
Special Features |
Flip-up socket feature for faster installation out of the box |
For applications that require good illumination levels. Suitable for general purpose applications. |
|
average life |
- |
40,000 |
bulb shape |
T8 |
- |
Hardware |
- |
No |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
Number of Ballasts |
1 |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
99 |
Socket Type |
N/A |
Medium: Bi-pin |
Standards Met |
UL/cUL Listed - Damp Location |
- |
start type |
Instant Start |
- |
Warranty |
- |
1 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
8TSSF-232-UNV-EB81-U |
TC 2 32 MVOLT 1/4 GEB10IS |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
Strip Light |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
environmental conditions |
- |
Indoor |
Mounting |
Strip/Flushmount |
Surface,Suspended |
standard |
UL/cUL Listed;Damp Locations |
UL |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|