Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22SH120SS4 |
A1200HS10SS |
Manufacturer Number |
B22SH-120SS4 |
A1200HS 10SS |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101805 - Stainless steel channels
|
30101805 - Stainless steel channels
|
UPC/EAN/GTIN |
00781011213121 |
00616013100240 |
Weight per package |
1.85 (lbs/each) |
1.85 (lbs/each) |
Description |
B22SH120SS4 BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
SH Type Channel, Stainless Steel, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
|
A1200HS10SS 12G 1-5/8"X1-5/8" 10FT SS HLF Slot DP Strut
Half-Slot Channel, Stainless Steel, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$17.77 (Foot) |
$38.31 (Foot) |
Carton/Reel |
$177.72 (10 Feet) |
$383.12 (10 Feet) |
Standard Packaging/Reel |
$177.72 (10 Feet) |
$19,155.90 (500 Feet) |
|
Material |
Stainless Steel |
Stainless Steel |
|
Finish |
STAINLESS STEEL TYPE 304 |
- |
material composition |
304 Stainless Steel |
- |
material standard |
ASTM A240 |
- |
|
Depth |
1-5/8 In |
1-5/8 |
Height |
1-5/8 in;41.3 mm |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
12 AWG;2.6 mm |
12 AWG |
Width |
1-5/8 in |
1-5/8 |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR |
12G 1-5/8"X1-5/8" 10FT SS HLF SLOT DP STRUT |
extra long description |
B-LINE B22SH-120SS4 CHNL, 1 5/8" X |
ABB A1200HS 10SS HS CHNL 1-5/8X1-5/ |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
SH Type Channel, Stainless Steel, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft |
Half-Slot Channel, Stainless Steel, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Product Type |
SH Type Channel |
Half-Slot Channel |
Short Description |
SH Type Channel, Stainless Steel, 10 ft |
1-5/8"X1-5/8" Half-Slot Channel, Stainless Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
2 in |
2 in |
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
12 |
package quantity |
500 PK;10 CT |
10 PK;500 CT |
slot size |
9/16 x 1-1/8 in;14.3 x 28.6 mm |
9/16 x 1-1/8 in |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B22SH-120SS4 |
A1200HS-10SS |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
Weight |
1.82 lb/ft;2.71 kg/m |
185 lb/100 |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Support and Framing |
standard |
Not Applicable |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|