Item Comparison: BRN250GF, GFTCB250

Item

BRN250GF - BR 2 Pole 50A GFST 120/240V 10 Kaic - Eaton

BRN250GF
BR 2 Pole 50A GFST 120/240V 10 Kaic

$234.71 Each

$234.71 (1 Each)

QTY:
Each
Add
GFTCB250 - BR 2 Pole 50A GFST 120/240V 10 Kaic #14-4 Awg - Eaton

GFTCB250
BR 2 Pole 50A GFST 120/240V 10 Kaic #14-4 Awg

$136.87 Each

$136.87 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 2,844 575
Vendor Eaton Eaton
Catalog Number BRN250GF GFTCB250
Manufacturer Number BRN250GF GFTCB250
Category Enhanced Commodity Codes - Distribution Equipment Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786676043793 00786676025997
Weight per package 1 (lbs/each) 1 (lbs/each)
Description BRN250GF BR 2 Pole 50A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 50 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
GFTCB250 BR 2 Pole 50A GFST 120/240V 10 Kaic #14-4 Awg
Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $234.71 (Each) $136.87 (Each)
Carton/Reel $234.71 (1 Each) $136.87 (1 Each)
Standard Packaging/Reel $234.71 (1 Each) $136.87 (1 Each)
Current Rating - 50 A
interrupt rating - 10 kAIC
Poles - 2
Voltage Rating - 120/240 V
Wire Size - #14 to #4 AWG
Overall Length - 4.5 in
Description BR 2 POLE 50A GFST 120/240V 10 KAIC BR 2 POLE 50A GFST 120/240V 10 KAIC #14-4 AWG
extra long description ETN BRN250GF BR 2 POLE 50A GFST, 12 ETN GFTCB250 BR 2 POLE 50A GFST, 12
Features Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF. A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Long Description EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 50 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Product Type BR 2 Pole 50A GFST, 120/240V, 10 Kaic Ground Fault Circuit Breaker
Short Description - 2P Ground Fault Circuit Breaker, 50 A,Common Trip, Plug-On
circuit breaker type - Ground Fault Circuit Breaker
dimensions 4.2500 IN X 3.0000 IN X 2.0000 IN 4.5000 IN X 2.7500 IN X 2.0000 IN
Mounting Type - Plug-On
Overall Height - 2 in
Overall Width - 2.75 in
Standards Met - IGCC Standards 4897
Tripping Mechanism - Common
Brand Eaton Eaton
Manufacturers Part Number BRN250GF GFTCB250
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Weight - 0.7 lb
Application Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 943,UL 489 UL 943,UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat