Item Comparison: FD3030, FD3030

Item

FD3030 - Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480 - Eaton

FD3030
Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480

$927.80 Each

$927.80 (1 Each)

QTY:
Each
Add
FD3030 - Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480 - SPC

FD3030
Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 8 1
Vendor Eaton SPC
Catalog Number FD3030 FD3030
Manufacturer Number FD3030 N/A
Category Non-Interchangeable Trip - 3 Pole Unassigned
Classification Molded Case Breakers N/A
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679305652 N/A
Weight per package 4.25 (lbs/each) 4.25 (lbs/each)
Description FD3030 Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
FD3030 Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $927.80 (Each) $0.00 (Each)
Carton/Reel $927.80 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $927.80 (1 Each) $0.00 (1 Each)
Current Rating 30 A -
Poles 3 -
Voltage Rating 600 VAC, 250 VDC -
Description TYPE FD BRKR 3P 30A 600VAC MAX 18K AIC- 35KA @ 480 TYPE FD BRKR 3P 30A 600VAC MAX 18K AIC- 35KA @ 480
extra long description ETN FD3030 FD CB 3P 30A 600VAC MAX -
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. -
Long Description Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz -
Product Type FD CB 3P 30A 600VAC Max 18KAIC; 35ka -
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN -
frame F -
media Yes -
Brand Eaton -
Manufacturers Part Number FD3030 -
Category Description MOLDED CASE BREAKERS Fuses & Fuse Accessories
Type Molded case circuit breaker -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat