Item Comparison: K12035, K12055

Item

K12035 - Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg - Klein Tools

K12035
Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg

$44.53 Each

$267.18 (6 Each)

QTY:
Each
Add
K12055 - Klein-Kurve Heavy-Duty Wire Stripper 10-20 Awg - Klein Tools

K12055
Klein-Kurve Heavy-Duty Wire Stripper 10-20 Awg

$40.91 Each

$245.46 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 367 0
Vendor Klein Tools Klein Tools
Catalog Number K12035 K12055
Manufacturer Number K12035 K12055
Category Hand Tools & Hydraulic Tools - Strippers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111510 - Stripping tools 27111510 - Stripping tools
UPC/EAN/GTIN 00092644343353 00092644343551
Weight per package 0.612 (lbs/each) 0.631 (lbs/each)
Description K12035 Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg
These Forged, Heavy-Duty Wire Strippers Have Shear-Cutting Knives For A Lower Force to Cut Copper Wire and Larger Cable Such As Romex® and Other Nonmetallic (Type NM) Cable. Updated Design Features Six Stripping Holes For 8-18 Awg Solid and 10-20 Awg Stranded Wire. The Large Knurled Plier Head Pulls and Twists Wire. Screw Shearing Holes Handle 6-32 and 8-32 Screws.
K12055 Klein-Kurve Heavy-Duty Wire Stripper 10-20 Awg
Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-Insulated, 8 In Overall Length, 0.516 In Overall Width, 2.188 In Overall Height, 0.63 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.53 (Each) $40.91 (Each)
Carton/Reel $44.53 (1 Each) $40.91 (1 Each)
Standard Packaging/Reel $267.18 (6 Each) $245.46 (6 Each)
Material Steel Robust Forged Steel
Handle Color Blue/Gray Blue or Yellow
Overall Length 8.41 8 in;203.2 mm
Description KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 8-20 AWG KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 10-20 AWG
extra long description KLEIN K12035 Klein-Kurve Wire Stri KLEIN K12055 Heavy Duty Forged Wire
Features These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws. Klein's heavy-duty wire stripper is built with the durability of pliers and the sharpness and precision of a wire stripper. This American-made tool provides durable wire cutting, stripping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. The forged design delivers a professional level tool you expect from Klein. Easily twists three wires and cleanly strips both solid and stranded wire.
Long Description These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws. Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-Insulated, 8 in Overall Length, 0.516 in Overall Width, 2.188 in Overall Height, 0.63 lb
Product Type Klein-Kurve Wire Stripper, Cutter Heavy Duty Forged Wire Stripper
Short Description - Heavy-Duty Wire Stripper, #20 to #10 AWG, Forged Steel
Special Features Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers Forged - 4 Times Stronger Than Traditional Klein Wire Strippers
Insulated/Non-Insulated - Non-Insulated
Jaw Type - Knurled
media Yes Yes
Overall Height 0.53" (1.4 cm) 2.188 in;55.6 mm
Overall Width 2.25" (5.7 cm) 0.516 in;13.1 mm
package quantity - 1 ct
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number K12035 K12055
Category Description HAND TOOLS HAND TOOLS
Type Heavy Duty, Shear Cutting HEAVY DUTY
Status - Inactive
Weight 9.6 oz (272 g) 0.63 lb;0.29 kg
Application Wire Stripping and Cutting Wire Cutting;Stripping and Twisting Plus Bolt Shearing
standard -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat