Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS Imperator™ |
Catalog Number |
C0350E2A |
PH350MQMJ |
Manufacturer Number |
C0350E2A |
PH350MQMJ |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00786680422669 |
00803423077983 |
Weight per package |
13 (lbs/each) |
10.1 (lbs/each) |
Description |
C0350E2A 350 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, Cu Magnet Wire, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
|
PH350MQMJ 1PH 350VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 350va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$183.14 (Each) |
$195.40 (Each) |
Carton/Reel |
$183.14 (1 Each) |
$195.40 (1 Each) |
Standard Packaging/Reel |
$183.14 (1 Each) |
$195.40 (1 Each) |
|
|
Height |
- |
4.44 |
Length |
- |
5.19 |
Width |
- |
4.5 |
|
Description |
350 VA TYPE MTE CONTROL TRANSFORMER |
1PH 350VA 240X480V-120X240V 50/60HZ CU |
extra long description |
ETN C0350E2A 350VA control transfor |
HMND PH350MQMJ CNTL 350VA 240x480-1 |
Features |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
- |
Long Description |
Eaton Type MTE industrial control transformer, cu magnet wire, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 350 va |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 350VA |
Product Type |
350VA Control Transformer. 240/480-120 |
CNTL 350VA 240X480-120X240 |
Special Features |
Primary Fuse Block |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
|
dimensions |
4.5600 IN X 4.5000 IN X 4.2100 IN |
- |
kva rating |
350 VA |
- |
Primary Voltage |
220 X 440 V, 230 X 460 V, 240 X 480 V |
- |
Secondary Voltage |
120/115/110 V |
- |
Tap Size |
NONE |
- |
|
Brand |
Eaton |
HPS Imperator™ |
Manufacturers Part Number |
C0350E2A |
PH350MQMJ |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Industrial Control Transformer |
Tranformer > Dry Type > Control > Molded |
|
Application |
Other |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Enclosure |
- |
Core and Coil |
Mounting |
- |
PANEL |
standard |
CSA Certified,cUL Certified,UL Listed,RoHS Compliant |
CSA, UL, CE |
Temperature Rating |
55°C |
Typical 30 Average/ 40 Maximum |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|