Nacogdoches |
1 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS Imperator™ |
Catalog Number |
C0050E2A |
PH50MQMJ |
Manufacturer Number |
C0050E2A |
PH50MQMJ |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00786680422522 |
00803423077938 |
Weight per package |
2.7 (lbs/each) |
3.5 L |
Description |
C0050E2A 50 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
|
PH50MQMJ 1PH 50VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.84 (Each) |
$71.99 (Each) |
Carton/Reel |
$58.84 (1 Each) |
$71.99 (1 Each) |
Standard Packaging/Reel |
$58.84 (1 Each) |
$71.99 (1 Each) |
|
Material |
Copper Winding (Coil) |
- |
Number of Phases |
1 |
- |
Wattage |
- |
50 |
|
Height |
- |
3.19 |
Length |
- |
4.38 |
Overall Length |
2.992 in |
- |
Width |
- |
3.00 |
|
Description |
50 VA TYPE MTE CONTROL TRANSFORMER |
1PH 50VA 240X480V-120X240V 50/60HZ CU |
extra long description |
ETN C0050E2A 50 VA Type MTE Control |
HMND PH50MQMJ CNTL 50VA 240x480-120 |
Features |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
- |
Long Description |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 2.992 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 lb |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 50VA |
Product Type |
Control Transformer |
CNTL 50VA 240X480-120X240 |
Short Description |
50VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 2.992 in (L), 1 PH, 3.937 in (H) |
- |
Special Features |
- |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
|
dimensions |
3.6100 IN X 3.0000 IN X 3.2600 IN |
- |
Input Voltage Rating |
240 x 480, 230 x 460, 220 x 440 V |
- |
kva rating |
50 VA |
- |
Output Voltage Rating |
120/115/110 V |
- |
Overall Height |
2.559 in |
- |
Overall Width |
2.992 in |
- |
package quantity |
1 CA |
- |
Primary Voltage |
220 X 440 V, 230 X 460 V, 240 X 480 V |
- |
Secondary Voltage |
120/115/110 V |
- |
Standards Met |
cUL Certified;CSA Certified;UL Listed;RoHS Compliant |
- |
Tap Size |
NONE |
- |
Temperature Rise Rating |
55 °C |
- |
Transformer Type |
Control Transformer |
- |
|
|
Brand |
Eaton Corp |
HPS Imperator™ |
Manufacturers Part Number |
C0050E2A |
PH50MQMJ |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Industrial Control Transformer |
Tranformer > Dry Type > Control > Molded |
|
|
Application |
Motor and Power Control Equipment |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Enclosure |
- |
Core and Coil |
Mounting |
- |
PANEL |
standard |
CSA Certified,cUL Certified,UL Listed,RoHS Compliant |
CSA, UL, CE |
Temperature Rating |
55°C |
Typical 30 Average/ 40 Maximum |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|