14BWH - 4" Black Baffle W/White R

Juno

  • $25.87 (Each)
  • $25.87 (Each)

  • $310.44 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14BWH
Manufacturer
Juno
Manufacturer's Part Number
14 BWH
Description
4" Black Baffle W/White R
Juno 4-Inch Line Voltage Recessed Baffle Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700087 / 00661209700087
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.87 (Each)
Standard Packaging
$310.44 (Per 12)
Resources
Other Links
 
 
14BWH - Other
 
14BWH - Other
 
14BWH - Other
 
14BWH - Other
 
14BWH - Other
Images
 
 
14BWH - Small Image
 
14BWH - Large Image
Attachments
 
 
14BWH - Specification Sheet
Brochures
 
 
14BWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3
Length
5
Width
5.5
Descriptions
Description
4" BLACK BAFFLE W/WHITE R
extra long description
LITH 14 BWH 4IN Downlight Baffle Tr
Product Type
Trim
Long Description
Juno 4-inch line voltage recessed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
14 BWH
GTIN
00661209700087
UPC
661209700087
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
4 in
Packaging
Weight
0.35
Weight per each
0.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat