14WWH - 14W-WH Trim WHT Min RND 6847

Juno

  • $27.90 (Each)
  • $27.90 (Each)

  • $334.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14WWH
Manufacturer
Juno
Manufacturer's Part Number
14 WWH
Description
14W-WH Trim WHT Min RND 6847
Juno 4-Inch Line Voltage Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209950321 / 00661209950321
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.90 (Each)
Standard Packaging
$334.80 (Per 12)
Resources
Images
 
 
14WWH - Small Image
 
14WWH - Large Image
Attachments
 
 
14WWH - Specification Sheet
Brochures
 
 
14WWH - Brochure
Other Links
 
 
14WWH - Other
 
14WWH - Other
 
14WWH - Other
 
14WWH - Other
 
14WWH - Other
 
14WWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2.25
Length
5.125
Width
5.125
Descriptions
Description
14W-WH TRIM WHT MIN RND 6847
extra long description
LITH 14 WWH 4IN Downlight Baffle Tr
Long Description
Juno 4-inch line voltage recessed baffle trim. Ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Product Type
Trim
Features
Contractor Select
Additional Information
dimensions
5.125 x 5.125 x 2.25
Manufacturer Information
Manufacturers Part Number
14 WWH
Brand
JUNO
GTIN
00661209950321
UPC
661209950321
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
4 in
Packaging
Weight
0.35
Weight per each
0.49
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat