21WH - Jno 21-WH 6IN Trim Drop Opal A

Juno

  • $71.48 (Each)
  • $71.48 (Each)

  • $428.88 (Per 6)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21WH
Manufacturer
Juno
Manufacturer's Part Number
21 WH
Description
Jno 21-WH 6IN Trim Drop Opal A
6" Drop Opal Trim
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700315 / 00661209700315
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.48 (Each)
Standard Packaging
$428.88 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Other Links
 
 
21WH - Other
 
21WH - Other
Attachments
 
 
21WH - Specification Sheet
Images
 
 
21WH - Large Image
 
21WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Lens Material
Glass
Color
White
Lens Color
WHITE
Descriptions
Description
JNO 21-WH 6IN TRIM DROP OPAL A
Product Type
Trim
extra long description
LITH 21 WH 6IN Lensed Drop Opal Tri
Long Description
6" Drop Opal Trim
Manufacturer Information
Manufacturers Part Number
21 WH
Brand
JUNO
GTIN
00661209700315
UPC
661209700315
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
31.767
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
6 View Store

* All prices subject to change.

Begin Live Chat