224WWH - 6" White Gimbal Ring In Baffle

Juno

  • $78.70 (Each)
  • $78.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224WWH
Manufacturer
Juno
Manufacturer's Part Number
224 WWH
Description
6" White Gimbal Ring In Baffle
Juno 5-In CH Adjustable Gimble Trim Rin In Baffle Trim Is Ideal For Applications Where You Need to Adjust The Light to Where You Want It Featured.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209951458 / 00661209951458
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.70 (Each)
Resources
Images
 
 
224WWH - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
224WWH - Large Image
Attachments
 
 
224WWH - Specification Sheet
Other Links
 
 
224WWH - Other
 
224WWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Descriptions
Description
6" WHITE GIMBAL RING IN BAFFLE
Product Type
Trim
extra long description
LITH 224 WWH 6IN Adjustable Gimbal
Long Description
Juno 5-in ch adjustable gimble trim rin in baffle trim is ideal for applications where you need to adjust the light to where you want it featured.
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
224 WWH
GTIN
00661209951458
UPC
661209951458
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
0.025
Weight per each
1.14
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat