24WWH - Trim Univ RND Baffle

Juno

  • $12.00 (Each)
  • $12.00 (Each)

  • $288.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24WWH
Manufacturer
Juno
Manufacturer's Part Number
24 WWH
Description
Trim Univ RND Baffle
Juno 6-Inch Line Voltage Tapered Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209950215 / 00661209950215
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Standard Packaging
$288.00 (Per 24)
Resources
Other Links
 
 
24WWH - Other
 
24WWH - Other
 
24WWH - Other
 
24WWH - Other
 
24WWH - Other
Images
 
 
24WWH - Small Image
 
24WWH - Large Image
Attachments
 
 
24WWH - Specification Sheet
Brochures
 
 
24WWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2.875
Width
7.625
Length
7.6259
Descriptions
Description
TRIM UNIV RND BAFFLE
Product Type
Trim
Features
Contractor Select
Long Description
Juno 6-inch line voltage tapered recessed baffle trim. Ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
extra long description
LITH 24 WWH 6IN Downlight Tapered B
Additional Information
dimensions
7.625 x 7.625 x 2.875
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
24 WWH
GTIN
00661209950215
UPC
661209950215
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
6 in
Packaging
Weight
1
Weight per each
0.55
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat