250WH - 6" Open White Recess Trim

Juno

  • $13.36 (Each)
  • $13.36 (Each)

  • $320.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250WH
Manufacturer
Juno
Manufacturer's Part Number
250 WH
Description
6" Open White Recess Trim
Downlight, White Trim, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700773 / 00661209700773
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.36 (Each)
Standard Packaging
$320.64 (Per 24)
Resources
Images
 
 
250WH - Small Image
 
250WH - Large Image
 
250WH - Large Image
Attachments
 
 
250WH - Specification Sheet
Other Links
 
 
250WH - Other
 
250WH - Other
 
250WH - Other
 
250WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White Trim
Finish
White Trim
Dimensions and Weight
Height
3.875
Length
7.625
Width
7.625
Descriptions
Description
6" OPEN WHITE RECESS TRIM
Product Type
Open White Recess Trim
Downlight
Long Description
Downlight, White Trim, 0.67 lb
Short Description
Juno Downlight, White Trim
extra long description
LITH 250 WH 6IN Downlight Open Fram
Features
Design Select
Additional Information
package quantity
24 CT
dimensions
7.625 x 7.625 x 3.875
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
250 WH
sub brand
Juno
GTIN
00661209700773
UPC
661209700773
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
6 in
Packaging
Weight
0.67 lb
Weight per each
0.67
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat