251WH - 251WH Trim WHT Univ RND Open

Juno

  • $15.17 (Each)
  • $15.17 (Each)

  • $91.02 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251WH
Manufacturer
Juno
Manufacturer's Part Number
251 WH
Description
251WH Trim WHT Univ RND Open
Juno 6-Inch Line Voltage Open Frame Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700797 / 00661209700797
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Standard Packaging
$91.02 (Per 6)
Resources
Images
 
 
251WH - Small Image
 
251WH - Large Image
Attachments
 
 
251WH - Specification Sheet
Other Links
 
 
251WH - Other
 
251WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Descriptions
Description
251WH TRIM WHT UNIV RND OPEN
Product Type
Trim
extra long description
LITH 251 WH 6IN Downlight Open Fram
Long Description
Juno 6-inch line voltage open frame trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
251 WH
GTIN
00661209700797
UPC
661209700797
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
0.016
Weight per each
5
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat