2LEDTRIMG2DC27K - 2" Led Gen 2 Round Trim M

Juno

  • $86.80 (Each)
  • $86.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2LEDTRIMG2DC27K
Manufacturer
Juno
Manufacturer's Part Number
2LEDTRIM G2 DC 27K 90CRI FL WW
Description
2" Led Gen 2 Round Trim M
The Juno Recessed 2 In. Led Trim Features Die Cast Beveled Knife Edge Trim Ring For Clean Ceiling Interface.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209586049 / 00661209586049
Weight per unit
13.847 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.80 (Each)
Resources
Images
 
 
2LEDTRIMG2DC27K - Small Image
 
2LEDTRIMG2DC27K - Large Image
Attachments
 
 
2LEDTRIMG2DC27K - Specification Sheet
Brochures
 
 
2LEDTRIMG2DC27K - Brochure
Other Links
 
 
2LEDTRIMG2DC27K - Other
 
2LEDTRIMG2DC27K - Other
 
2LEDTRIMG2DC27K - Other
 
2LEDTRIMG2DC27K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
LED - Static
Shape
Round
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
90
Color
White
Dimensions and Weight
Width
3.125
Length
3.125
Height
4.375
Descriptions
extra long description
LITH 2LEDTRIM G2 DC 27K 90CRI FL WW
Description
2" LED GEN 2 ROUND TRIM M
Product Type
Trim
Long Description
The Juno Recessed 2 in. LED Trim features die cast beveled knife edge trim ring for clean ceiling interface.
Construction
Canless,New Construction,Remodel
Additional Information
lumens
1000 LM,600 LM
Maximum Operating Temperature
25
average life
50,000
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
2LEDTRIM G2 DC 27K 90CRI FL WW
GTIN
00661209586049
UPC
661209586049
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
aperture size
2 IN
Packaging
Weight
13.847
Weight per each
13.847
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat