2LEDTRIMG2DC30K9 - 2” 3000K 90CRI Led Downlight Trim

Juno

  • $79.50 (Each)
  • $79.50 (Each)
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
2LEDTRIMG2DC30K9
Manufacturer
Juno
Manufacturer's Part Number
2LEDTRIM G2 DC 30K 90CRI FL WW
Description
2” 3000K 90CRI Led Downlight Trim
The Juno Recessed 2 In. Led Trim Features Die Cast Beveled Knife Edge Trim Ring For Clean Ceiling Interface.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209587688 / 00661209587688
Weight per unit
13.844 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.50 (Each)
Resources
Images
 
 
2LEDTRIMG2DC30K9 - Small Image
 
2LEDTRIMG2DC30K9 - Large Image
Attachments
 
 
2LEDTRIMG2DC30K9 - Specification Sheet
Brochures
 
 
2LEDTRIMG2DC30K9 - Brochure
Other Links
 
 
2LEDTRIMG2DC30K9 - Other
 
2LEDTRIMG2DC30K9 - Other
 
2LEDTRIMG2DC30K9 - Other
 
2LEDTRIMG2DC30K9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
LED - Static
Shape
Round
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Color
White
Dimensions and Weight
Length
3.125
Width
3.125
Height
4.375
Descriptions
extra long description
LITH 2LEDTRIM G2 DC 30K 90CRI FL WW
Description
2” 3000K 90CRI LED DOWNLIGHT TRIM
Long Description
The Juno Recessed 2 in. LED Trim features die cast beveled knife edge trim ring for clean ceiling interface.
Construction
Canless,New Construction,Remodel
Product Type
Trim
Additional Information
lumens
1000 LM,600 LM
Maximum Operating Temperature
25
average life
50,000
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
2LEDTRIM G2 DC 30K 90CRI FL WW
GTIN
00661209587688
UPC
661209587688
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
aperture size
2 IN
Packaging
Weight
13.549
Weight per each
13.844
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat