2NCMF - New Construction Frame Kit

Juno

  • $12.59 (Each)
  • $12.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2NCMF
Manufacturer
Juno
Manufacturer's Part Number
2NCMF
Description
New Construction Frame Kit
Juno 2IN 2-NCMF, Led New Const. Mounting Frame
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
661209390509 / 00661209390509
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.59 (Each)
Resources
Other Links
 
 
2NCMF - Other
 
2NCMF - Other
 
2NCMF - Other
Attachments
 
 
2NCMF - Specification Sheet
Brochures
 
 
2NCMF - Brochure
Images
 
 
2NCMF - Small Image
 
2NCMF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Height
14
Length
17
Width
9
Descriptions
Description
NEW CONSTRUCTION FRAME KIT
Product Type
Mounting Kit
extra long description
LITH 2NCMF New Construction Mountin
Long Description
Juno 2in 2-NCMF, LED New Const. Mounting Frame
Construction
New Construction
Manufacturer Information
Manufacturers Part Number
2NCMF
Brand
JUNO
GTIN
00661209390509
UPC
661209390509
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
1
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat