4RLAG206LM30K90C - 4" 11W Led Gimbal 30K 600LM 120V 90cri

Juno

  • $66.41 (Each)
  • $66.41 (Each)

In-Stock: 107 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4RLAG206LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
4RLA G2 06LM 30K 90CRI NFL 120
Description
4" 11W Led Gimbal 30K 600LM 120V 90cri
The 4RLA Trim By Juno Utilizes A Led Light Engine Mounted Directly to The Housing For Superior Thermal Management. The Gimbal Trim With Built-In Flange Is Made Of Durable Die Cast Aluminum.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209652577 / 00661209652577
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
107
Resources
Other Links
 
 
4RLAG206LM30K90C - Other
 
4RLAG206LM30K90C - Other
 
4RLAG206LM30K90C - Other
 
4RLAG206LM30K90C - Other
Attachments
 
 
4RLAG206LM30K90C - Specification Sheet
360 Images
 
 
4RLAG206LM30K90C - 360 Image
Images
 
 
4RLAG206LM30K90C - Small Image
 
4RLAG206LM30K90C - Large Image
Brochures
 
 
4RLAG206LM30K90C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120
Wattage
10.5
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
90
Color Temperature
3000
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
3
Length
6
Width
6
Descriptions
Construction
Retrofit
Description
4" 11W LED GIMBAL 30K 600LM 120V 90CRI
Extra Long Description
LITH 4RLA G2 06LM 30K 90CRI NFL 120
Long Description
The 4RLA Trim by Juno utilizes a LED light engine mounted directly to the housing for superior thermal management. The gimbal trim with built-in flange is made of durable die cast aluminum.
Product Type
Trim
Additional Information
Average Life
50,000
Hardware
Yes
Lumens
600 LM
Maximum Operating Temperature
25
Power Source
Plug-In
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4RLA G2 06LM 30K 90CRI NFL 120
GTIN
00661209652577
UPC
661209652577
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
Aperture Size
4 in
Packaging
Weight
1.14
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Residential,Retrofit
Environmental Conditions
Indoor
Standard
cUL,ULCA Title 24,JA8
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
5 View Store
Oklahoma City
91 View Store

A-L

Location Stock Available
Lee's Summit
10 View Store

M-Z

Location Stock Available
North Austin
1 View Store

* All prices subject to change.

Begin Live Chat