4RLDG309LM27K90C - 4" 3900 Lumen 2700K 90CRI 120V Led Retrofit

Juno

  • $27.50 (Each)
  • $27.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4RLDG309LM27K90C
Manufacturer
Juno
Manufacturer's Part Number
4RLD G3 09LM 27K 90CRI 120 FRP
Description
4" 3900 Lumen 2700K 90CRI 120V Led Retrofit
4'' Juno Basics Retrofit Adjustable, Generation 3, 900 Nominal Lumens, 2700K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887658408 / 00190887658408
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Resources
Images
 
 
4RLDG309LM27K90C - Small Image
 
4RLDG309LM27K90C - Large Image
Other Links
 
 
4RLDG309LM27K90C - Other
Attachments
 
 
4RLDG309LM27K90C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Voltage Rating
120
Material, Color, and Finish
Color
White
Descriptions
extra long description
JNO 4RLD-G3-09LM-27K-90CRI-120-FRPC
Product Type
Juno 4'' Retro 900L 90CRI 27K
Description
4" 3900 LUMEN 2700K 90CRI 120V LED RETROFIT
Long Description
4'' Juno Basics Retrofit Adjustable, Generation 3, 900 Nominal Lumens, 2700K, 90+ CRI, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Additional Information
pallet quantity
576
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4RLD G3 09LM 27K 90CRI 120 FRP
GTIN
00190887658408
UPC
190887658408
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
standard
cUL, ENERGY STAR, UL, UL Damp Location, UL Wet Location
Application
Healthcare, Residential, Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat