604BWH - Slope Black Coilex Baffle

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
604BWH
Manufacturer
Juno
Manufacturer's Part Number
604 BWH
Description
Slope Black Coilex Baffle
Super Sloped - Baffle Downlight Trim
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209000989 / 00661209000989
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
604BWH - Large Image
 
604BWH - Small Image
Attachments
 
 
604BWH - Specification Sheet
Other Links
 
 
604BWH - Other
 
604BWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
OVAL
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
10
Height
6
Width
9
Descriptions
Description
SLOPE BLACK COILEX BAFFLE
extra long description
LITH 604 BWH 6IN Downlight Baffle T
Long Description
Super Sloped - Baffle Downlight Trim
Product Type
Trim
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
604 BWH
GTIN
00661209000989
UPC
661209000989
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
1
Weight per each
1.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat