604WWH - Trim WHT RND Baffle

Juno

  • $47.00 (Each)
  • $47.00 (Each)

  • $282.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
604WWH
Manufacturer
Juno
Manufacturer's Part Number
604 WWH
Description
Trim WHT RND Baffle
6-Inch Super Slope Downlight Baffle Trim Is A White Trim Ring. Baffles Are The Most Popular Of All Residential Recessed Trims. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Living Spaces, and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209950284 / 00661209950284
Weight per unit
8.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.00 (Each)
Standard Packaging
$282.00 (Per 6)
Resources
Images
 
 
604WWH - Large Image
 
604WWH - Small Image
Attachments
 
 
604WWH - Specification Sheet
Other Links
 
 
604WWH - Other
 
604WWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
OVAL
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
10
Height
6
Width
9
Descriptions
Description
TRIM WHT RND BAFFLE
extra long description
LITH 604 WWH 6IN Downlight Baffle T
Product Type
Trim
Long Description
6-inch super slope downlight baffle trim is a white trim ring. Baffles are the most popular of all residential recessed trims. Ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, living spaces, and more.
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
604 WWH
GTIN
00661209950284
UPC
661209950284
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Trade Size
aperture size
6 in
Packaging
Weight
2
Weight per each
8.3999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat