614WWH - WH Trim WHT RD Slantd Baff

Juno

  • $43.17 (Each)
  • $43.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
614WWH
Manufacturer
Juno
Manufacturer's Part Number
614 WWH
Description
WH Trim WHT RD Slantd Baff
6-Inch Baffle Downlight Trim For Standard Slope Ceilings. Baffles Are The Most Popular Of All Residential Recessed Trims.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209950291 / 00661209950291
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.17 (Each)
Resources
Attachments
 
 
614WWH - Specification Sheet
Other Links
 
 
614WWH - Other
 
614WWH - Other
Images
 
 
614WWH - Large Image
 
614WWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
OVAL
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.75
Width
7.75
Length
7.75
Descriptions
Description
WH TRIM WHT RD SLANTD BAFF
Long Description
6-inch baffle downlight trim for standard slope ceilings. Baffles are the most popular of all residential recessed trims.
Product Type
Trim
extra long description
LITH 614 WWH 6IN Standard Slope Dow
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
614 WWH
GTIN
00661209950291
UPC
661209950291
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Trade Size
aperture size
6 in
Packaging
Weight
0.6
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat