6RLAG206LM30K90C - 6" 11W Led Gimbal 30K 600LM 120V 90cri

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6RLAG206LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
6RLA G2 06LM 30K 90CRI WFL 120
Description
6" 11W Led Gimbal 30K 600LM 120V 90cri
The 6RLA Adjustable Replaces 65 Watt Incandescent Lamp, Producing Over 650 Lumens. This Luminaire Is Designed For Vertical Aiming Up to 35 Degrees and 359 Degrees Rotation.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209652669 / 00661209652669
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6RLAG206LM30K90C - Small Image
 
6RLAG206LM30K90C - Large Image
Attachments
 
 
6RLAG206LM30K90C - Specification Sheet
Brochures
 
 
6RLAG206LM30K90C - Brochure
Other Links
 
 
6RLAG206LM30K90C - Other
 
6RLAG206LM30K90C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5
Voltage Rating
120
Lamp Type
LED - Static
Shape
Round
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Descriptions
extra long description
LITH 6RLA G2 06LM 30K 90CRI WFL 120
Product Type
Trim
Description
6" 11W LED GIMBAL 30K 600LM 120V 90CRI
Construction
Retrofit
Long Description
The 6RLA Adjustable replaces 65 watt incandescent lamp, producing over 650 lumens. This luminaire is designed for vertical aiming up to 35 degrees and 359 degrees rotation.
Additional Information
Maximum Operating Temperature
25
average life
50,000
lumens
600 LM
Power Source
Plug-In
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
6RLA G2 06LM 30K 90CRI WFL 120
GTIN
00661209652669
UPC
661209652669
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
6 in
Packaging
Weight
3.358
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Application
Healthcare,Residential,Retrofit
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6RLAG206LM30K90C.
Jump To:

Similar Items

Similar items are close alternatives to 6RLAG206LM30K90C, though they may not be 100% alike.

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 3000K
  • Our Part #: LA56069301EWH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LA56069301EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.49) ·
LA56069301EWH - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat