IC21 - 6" Shallow Ic Rated Reces

Juno

  • $36.90 (Each)
  • $36.90 (Each)

  • $442.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC21
Manufacturer
Juno
Manufacturer's Part Number
T37D
Description
6" Shallow Ic Rated Reces
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 16.67 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700230 / 00661209700230
Weight per unit
16.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.90 (Each)
Standard Packaging
$442.80 (Per 12)
Resources
Images
 
 
IC21 - Small Image
 
IC21 - Large Image
 
IC21 - Large Image
Attachments
 
 
IC21 - Specification Sheet
Other Links
 
 
IC21 - Other
 
IC21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Housing Material
Aluminum
Dimensions and Weight
Length
13.125
Width
13.5
Height
5.75
Descriptions
Description
6" SHALLOW IC RATED RECES
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 16.67 lb
Features
The shallow housing is ideal for applications where vertical installation space is limited. Its IC rating allows it to be completely covered with insulation, and its energy-efficient Air-Loc(R) installation stops infiltration and exfiltration of air, reducing heating and cooling costs.
Short Description
6" Incandescent Airtight Housing, 75W, 120V, Aluminum
extra long description
LITH IC21 6IN Incandescent Shallow
Construction
New Construction
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;12 PK
Warranty
1
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
T37D
Brand
JUNO
sub brand
Juno(R)
GTIN
00661209700230
UPC
661209700230
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
16.67 lb
Weight per each
16.67
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location;Wet Location W/Appr Trims
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat