IC21R - 6" Ic Remodel Airloc Hous

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC21R
Manufacturer
Juno
Manufacturer's Part Number
IC21R
Description
6" Ic Remodel Airloc Hous
IC21R Shallow Remodel Housing Is Ideal For Applications Where Vertical Installation Space Is Limited.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209017666 / 00661209017666
Weight per unit
1.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IC21R - Small Image
 
IC21R - Large Image
Attachments
 
 
IC21R - Specification Sheet
Other Links
 
 
IC21R - Other
 
IC21R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Shape
Round
Lamp Type
Incandescent
Dimensions and Weight
Length
14
Width
14
Height
9
Descriptions
Description
6" IC REMODEL AIRLOC HOUS
Product Type
Housing
extra long description
LITH IC21R 6IN Incandescent Shallow
Long Description
IC21R shallow remodel housing is ideal for applications where vertical installation space is limited.
Construction
Remodel
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC21R
GTIN
00661209017666
UPC
661209017666
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
5
Weight per each
1.69
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Recessed
Application
Residential
standard
CSA,UL
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat