IC22W - 6" Ic Rated Recessed Can W/Wago Clip

Juno

  • $39.40 (Each)
  • $39.40 (Each)

  • $236.40 (Per 6)

In-Stock: 863 available at other locations ( find a store with stock)
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
IC22W
Manufacturer
Juno
Manufacturer's Part Number
IC22 W
Description
6" Ic Rated Recessed Can W/Wago Clip
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209067739 / 00661209067739
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.40 (Each)
Standard Packaging
$236.40 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
863
Resources
Other Links
 
 
IC22W - Other
 
IC22W - Other
 
IC22W - Other
 
IC22W - Other
 
IC22W - Other
 
IC22W - Other
Images
 
 
IC22W - Small Image
 
IC22W - Large Image
 
IC22W - Large Image
 
IC22W - Large Image
 
IC22W - Large Image
 
IC22W - Large Image
 
IC22W - Large Image
 
IC22W - Large Image
Attachments
 
 
IC22W - Specification Sheet
360 Images
 
 
IC22W - 360 Image
Brochures
 
 
IC22W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Shape
Round
Wattage
90 W
Material, Color, and Finish
Finish
Galvanized
Fixture Material
steel
Housing Material
Aluminum
Dimensions and Weight
Height
7.75
Length
13.5
Width
17.5
Descriptions
Construction
New Construction
Description
6" IC RATED RECESSED CAN W/WAGO CLIP
Extra Long Description
LITH IC22 W 6IN Incandescent New Co
Features
Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations
Long Description
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 19 lb
Product Type
Incandescent Airtight Housing
Short Description
Incandescent Airtight Housing, 90W, Aluminum
Additional Information
Maximum Operating Temperature
25
Package Quantity
1 CT;6 Pk
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC22 W
Sub Brand
Juno(R)
GTIN
00661209067739
UPC
661209067739
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
Aperture Size
6 in
Packaging
Weight
19 lb
Weight per each
4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location;Wet Location W/Appr Trims
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSA,UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IC22W.
Jump To:

Similar Items

Similar items are close alternatives to IC22W, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat