IC926W - Slope Ic HSG Qkwire

Juno

  • $54.56 (Each)
  • $54.56 (Each)

  • $218.24 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC926W
Manufacturer
Juno
Manufacturer's Part Number
IC926 W
Description
Slope Ic HSG Qkwire
The Double Wall New Construction Housing For Use In 2/12 to 6/12 Pitch Slopes, 9 to 27 Degrees, Can Be Completely Covered With Insulation.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209107800 / 00661209107800
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.56 (Each)
Standard Packaging
$218.24 (Per 4)
Resources
Images
 
 
IC926W - Small Image
 
IC926W - Large Image
Attachments
 
 
IC926W - Specification Sheet
Other Links
 
 
IC926W - Other
 
IC926W - Other
 
IC926W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material
Aluminum
Lamp Type
Incandescent
Shape
OVAL
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
14
Width
14
Height
9
Descriptions
Description
SLOPE IC HSG QKWIRE
Long Description
The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation.
Product Type
Housing
Construction
New Construction
extra long description
LITH IC926 W 6IN Incandescent Slope
Additional Information
Warranty
1
Maximum Operating Temperature
25
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Juno Lighting Group
Manufacturers Part Number
IC926 W
GTIN
00661209107800
UPC
661209107800
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
4.75
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat