IC928W - Super Slope Ic HSG Wego

Juno

  • $47.25 (Each)
  • $47.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC928W
Manufacturer
Juno
Manufacturer's Part Number
IC928 W
Description
Super Slope Ic HSG Wego
This Slope Ceiling Ic Housing Is Energy Efficient. When Used With Air-Loc Gasket, It Stops Infiltration and Exfiltration Of Air. This Reduces Heating and Cooling Costs.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209107817 / 00661209107817
Weight per unit
4.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.25 (Each)
Resources
Images
 
 
IC928W - Small Image
 
IC928W - Large Image
Other Links
 
 
IC928W - Other
 
IC928W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Material
Aluminum
Lamp Type
Incandescent
Shape
OVAL
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Width
13.5
Length
18.5
Height
7
Descriptions
Description
SUPER SLOPE IC HSG WEGO
Long Description
This Slope ceiling IC Housing is energy efficient. When used with Air-Loc Gasket, it stops infiltration and exfiltration of air. This reduces heating and cooling costs.
Product Type
Housing
Construction
New Construction
extra long description
LITH IC928 W 6IN Incandescent Super
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC928 W
GTIN
00661209107817
UPC
661209107817
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
4.47
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat