R23WH - Mini Connector For Track Light - White

Juno

  • $12.60 (Each)
  • $12.60 (Each)

  • $151.20 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R23WH
Manufacturer
Juno
Manufacturer's Part Number
R23 WH
Description
Mini Connector For Track Light - White
The Miniature Straight Connector Joins 2 Trac Sections End to End.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
661209031105 / 00661209031105
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.60 (Each)
Standard Packaging
$151.20 (Per 12)
Resources
Images
 
 
R23WH - Large Image
 
R23WH - Small Image
Brochures
 
 
R23WH - Brochure
Other Links
 
 
R23WH - Other
 
R23WH - Other
 
R23WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Connector
extra long description
LITH R23 WH Trac-Lites Miniature St
Long Description
The miniature straight connector joins 2 trac sections end to end.
Description
MINI CONNECTOR FOR TRACK LIGHT - WHITE
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R23 WH
GTIN
00661209031105
UPC
661209031105
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Packaging
Weight per each
0.04
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat