R36WH - Track Light T-Bar End Feed 1-Circuit - White

Juno

  • $32.69 (Each)
  • $32.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R36WH
Manufacturer
Juno
Manufacturer's Part Number
R36 WH
Description
Track Light T-Bar End Feed 1-Circuit - White
T-Bar End Feed
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
661209035059 / 00661209035059
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.69 (Each)
Resources
Images
 
 
R36WH - Small Image
 
R36WH - Large Image
Brochures
 
 
R36WH - Brochure
Other Links
 
 
R36WH - Other
 
R36WH - Other
 
R36WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Descriptions
Product Type
Feed
extra long description
LITH R36 WH Trac-Lites T-Bar End Fe
Long Description
T-Bar End Feed
Description
TRACK LIGHT T-BAR END FEED 1-CIRCUIT - WHITE
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R36 WH
GTIN
00661209035059
UPC
661209035059
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight
0.632
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat