R512WHBWH - White Track Head With White Baffle

Juno

  • $33.38 (Each)
  • $33.38 (Each)

In-Stock: 27 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R512WHBWH
Manufacturer
Juno
Manufacturer's Part Number
R512 WHB WH
Description
White Track Head With White Baffle
Step Cylinder 65W BR30/75W PAR30/Par30l
Slang Terms

Suggest a New Term
Categories
- Halogen & Quartz Track Lightin Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209030634 / 00661209030634
Weight per unit
1.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.38 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
27
Resources
Other Links
 
 
R512WHBWH - Other
 
R512WHBWH - Other
 
R512WHBWH - Other
 
R512WHBWH - Other
Images
 
 
R512WHBWH - Small Image
 
R512WHBWH - Large Image
Attachments
 
 
R512WHBWH - Specification Sheet
Brochures
 
 
R512WHBWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Steel
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Descriptions
Description
WHITE TRACK HEAD WITH WHITE BAFFLE
Extra Long Description
LITH R512 WHB WH Trac-Lites Step Cy
Long Description
Step Cylinder 65W BR30/75W PAR30/PAR30L
Product Type
Track Head
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R512 WHB WH
GTIN
00661209030634
UPC
661209030634
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1.182
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
Environmental Conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
27 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat