R8FTWH - 8' Track Section For Track Lights - White

Juno

  • $74.71 (Each)
  • $74.71 (Each)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R8FTWH
Manufacturer
Juno
Manufacturer's Part Number
R 8FT WH
Description
8' Track Section For Track Lights - White
Juno Trac-Lites R Series Reduced Profile, Single Circuit Track Section For Surface or Pendant Mounting. Accepts All Trac-Lites and Trac-Master Track Fixtures. The Insulator Stays Same Length As Extrusion to Simplify Field-Cutting Of Track.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209031785 / 00661209031785
Weight per unit
3.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.71 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Other Links
 
 
R8FTWH - Other
 
R8FTWH - Other
 
R8FTWH - Other
Images
 
 
R8FTWH - Small Image
 
R8FTWH - Large Image
Attachments
 
 
R8FTWH - Specification Sheet
Brochures
 
 
R8FTWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3
Width
3
Length
96
Descriptions
Description
8' TRACK WHT
extra long description
LITH R 8FT WH Trac-Lites Trac Secti
Long Description
Juno Trac-Lites R series reduced profile, single circuit track section for surface or pendant mounting. Accepts all Trac-Lites and Trac-Master track fixtures. The insulator stays same length as extrusion to simplify field-cutting of track.
Product Type
Track
Additional Information
Warranty
1
Manufacturer Information
Manufacturers Part Number
R 8FT WH
Brand
JUNO
GTIN
00661209031785
UPC
661209031785
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
3.29
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
44 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
4 View Store

* All prices subject to change.

Begin Live Chat