R8WH - 8' Track WHT

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R8WH
Manufacturer
Juno
Manufacturer's Part Number
R 8FT WH
Description
8' Track WHT
Juno Trac-Lites R Series Reduced Profile, Single Circuit Track Section For Surface or Pendant Mounting. Accepts All Trac-Lites and Trac-Master Track Fixtures. The Insulator Stays Same Length As Extrusion to Simplify Field-Cutting Of Track.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209031785 / 00661209031785
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R8WH - Small Image
 
R8WH - Large Image
Attachments
 
 
R8WH - Specification Sheet
Brochures
 
 
R8WH - Brochure
Other Links
 
 
R8WH - Other
 
R8WH - Other
 
R8WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
96
Height
3
Width
3
Descriptions
Description
8' TRACK WHT
Product Type
Track
extra long description
LITH R 8FT WH Trac-Lites Trac Secti
Long Description
Juno Trac-Lites R series reduced profile, single circuit track section for surface or pendant mounting. Accepts all Trac-Lites and Trac-Master track fixtures. The insulator stays same length as extrusion to simplify field-cutting of track.
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
R 8FT WH
GTIN
00661209031785
UPC
661209031785
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Packaging
Weight
0.107
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat