T8BL - T8BL Track Surface 8FT BLK

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T8BL
Manufacturer
Juno
Manufacturer's Part Number
T 8FT BL
Description
T8BL Track Surface 8FT BLK
8' Trac - One Circuit
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209001139 / 00661209001139
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T8BL - Large Image
 
T8BL - Small Image
Attachments
 
 
T8BL - Specification Sheet
Brochures
 
 
T8BL - Brochure
Other Links
 
 
T8BL - Other
 
T8BL - Other
 
T8BL - Other
 
T8BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
145
Height
2
Width
2
Descriptions
Long Description
8' Trac - One Circuit
Product Type
Track
Description
T8BL TRACK SURFACE 8FT BLK
extra long description
LITH T 8FT BL Trac-Master Trac Sect
Additional Information
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
T 8FT BL
GTIN
00661209001139
UPC
661209001139
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Packaging
Weight
4
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat