TC2R - HSG-TC Remodel

Juno

  • $42.25 (Each)
  • $42.25 (Each)

  • $253.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC2R
Manufacturer
Juno
Manufacturer's Part Number
TC2R
Description
HSG-TC Remodel
The Remodel Housing Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible. The Housing Features Adjustable Height to Allow Installation Where Vertical Spacing Is Limited. The Non-Ic Housing Is Designed to Be Installed In Non-Insulated Areas or Where Insulation Is Spaced At Least 3-Inches From The Housing.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209017970 / 00661209017970
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.25 (Each)
Standard Packaging
$253.50 (Per 6)
Resources
Images
 
 
TC2R - Small Image
 
TC2R - Large Image
Attachments
 
 
TC2R - Specification Sheet
Other Links
 
 
TC2R - Other
 
TC2R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
14
Height
8
Width
8
Descriptions
Description
HSG-TC REMODEL
Product Type
Housing
extra long description
LITH TC2R 6IN Incandescent Remodel
Long Description
The remodel housing is ideal for applications where the backside of the ceiling is not accessible. The housing features adjustable height to allow installation where vertical spacing is limited. The non-IC housing is designed to be installed in non-insulated areas or where insulation is spaced at least 3-inches from the housing.
Construction
Remodel
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
TC2R
Brand
Juno Lighting Group
GTIN
00661209017970
UPC
661209017970
Trade Size
aperture size
6 in
Packaging
Weight
5
Weight per each
2.77
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
standard
cUL,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat