UPLED09WH - 9" Dimmable Ucl White Finish

Juno

  • $151.00 (Each)
  • $151.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UPLED09WH
Manufacturer
Juno
Manufacturer's Part Number
UPLED09-WH
Description
9" Dimmable Ucl White Finish
00661209225047|0006612|00661209225047|66120922504|22504|UPLED09WH|Itt-Lithoniaacuity UPLED09WH|Lit Lithonia Juno Mark Iota UPLED09WH|Lith UPLED09WH|Lithonia Light UPLED09WH|Lithonia Lighting Abl Acuity UPLED09WH|Lithonia Lighting UPLED09WH|Lithonia Upled09wh
Slang Terms

Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
661209261281 / 00661209261281
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.00 (Each)
Resources
Images
 
 
UPLED09WH - Small Image
 
UPLED09WH - Large Image
 
UPLED09WH - Large Image
Installation Sheets
 
 
UPLED09WH - Installation Sheet
Attachments
 
 
UPLED09WH - Specification Sheet
 
UPLED09WH - Specification Sheet
 
UPLED09WH - Specification Sheet
Features
Number of Lamps
1
Voltage Rating
120
Lamp Wattage
4
Lamp Type
LED
Material, Color, and Finish
Finish
Designer White
Color
White
Descriptions
Product Type
9INCH Pro Led Uc Dim
Description
9" DIMMABLE UCL WHITE FINISH
Long Description
00661209225047|0006612|00661209225047|66120922504|22504|UPLED09WH|ITT-LITHONIAACUITY UPLED09WH|LIT LITHONIA JUNO MARK IOTA UPLED09WH|LITH UPLED09WH|LITHONIA LIGHT UPLED09WH|Lithonia Lighting ABL ACUITY UPLED09WH|Lithonia Lighting UPLED09WH|Lithonia UPLED09WH
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UPLED09-WH
sub brand
Juno
GTIN
00661209261281
UPC
661209261281
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.64
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
Energy Star
You must have an account to view stock levels
There were no add-on items found for UPLED09WH.

* All prices subject to change.