UPLED14BL - 4LT 6.5W Led FX Black Finish

Juno

  • $78.00 (Each)
  • $78.00 (Each)

  • $468.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UPLED14BL
Manufacturer
Juno
Manufacturer's Part Number
UPLED14BL
Description
4LT 6.5W Led FX Black Finish
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
661209261298 / 00661209261298
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.00 (Each)
Standard Packaging
$468.00 (Per 6)
Resources
Images
 
 
UPLED14BL - Small Image
 
UPLED14BL - Large Image
 
UPLED14BL - Large Image
Installation Sheets
 
 
UPLED14BL - Installation Sheet
Attachments
 
 
UPLED14BL - Specification Sheet
 
UPLED14BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
7
Number of Lamps
1
Voltage Rating
120
Lamp Type
LED
Material, Color, and Finish
Color
Black
Finish
Black
Descriptions
Description
4LT 6.5W LED FX BLACK FINISH
Product Type
14INCH Pro Led Uc Dim
Additional Information
Fixture Type
LED
Manufacturer Information
Manufacturers Part Number
UPLED14BL
Brand
JUNO
sub brand
Juno
GTIN
00661209261298
UPC
661209261298
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
standard
Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat