UPLED22WH - 22" Dimmable Ucl White Finish

Juno

  • $146.00 (Each)
  • $146.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UPLED22WH
Manufacturer
Juno
Manufacturer's Part Number
UPLED22-WH
Description
22" Dimmable Ucl White Finish
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
661209261366 / 00661209261366
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.00 (Each)
Resources
Images
 
 
UPLED22WH - Small Image
 
UPLED22WH - Large Image
 
UPLED22WH - Large Image
Installation Sheets
 
 
UPLED22WH - Installation Sheet
Attachments
 
 
UPLED22WH - Specification Sheet
 
UPLED22WH - Specification Sheet
 
UPLED22WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
LED
Lamp Wattage
10
Voltage Rating
120
Material, Color, and Finish
Color
White
Finish
Designer White
Descriptions
Product Type
22INCH Pro Led Uc Dim
Description
22" DIMMABLE UCL WHITE FINISH
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UPLED22-WH
sub brand
Juno
GTIN
00661209261366
UPC
661209261366
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
standard
Energy Star
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat