UPLED3030K90CRIW - 30" 11W Led Uc 30K 601LM White 90cri

Juno

  • $245.67 (Each)
  • $245.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UPLED3030K90CRIW
Manufacturer
Juno
Manufacturer's Part Number
UPLED30 30K 90CRI WH
Description
30" 11W Led Uc 30K 601LM White 90cri
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
191848737323 / 00191848737323
Weight per unit
3.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.67 (Each)
Resources
Images
 
 
UPLED3030K90CRIW - Small Image
 
UPLED3030K90CRIW - Large Image
Other Links
 
 
UPLED3030K90CRIW - Other
Attachments
 
 
UPLED3030K90CRIW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Wattage
11
Voltage Rating
120
Material, Color, and Finish
Color
White
Descriptions
Description
30" 11W LED UC 30K 601LM WHITE 90CRI
Product Type
Undercabinet
Additional Information
pallet quantity
100
Manufacturer Information
Manufacturers Part Number
UPLED30 30K 90CRI WH
Brand
JUNO
GTIN
00191848737323
UPC
191848737323
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.84
Carton
1
Uses, Certifications, and Standards
Application
Healthcare, Hospitality, Offices & Banks, Religious, Residential, Retail
Mounting
SURFACE
standard
cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat