UPLED30WH - 8LT 12.1W Led FX

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
UPLED30WH
Manufacturer
Juno
Manufacturer's Part Number
UPLED30-WH
Description
8LT 12.1W Led FX
00661209261403|0006612|00661209261403|66120926140|26140|UPLED30WH|Itt-Lithoniaacuity UPLED30WH|Lit Lithonia Juno Mark Iota UPLED30WH|Lith UPLED30WH|Lithonia Light UPLED30WH|Lithonia Lighting Abl Acuity UPLED30WH|Lithonia Lighting UPLED30WH|Lithonia Upled30wh
Slang Terms

Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
661209261403 / 00661209261403
Weight per unit
3.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UPLED30WH - Small Image
 
UPLED30WH - Large Image
 
UPLED30WH - Large Image
Installation Sheets
 
 
UPLED30WH - Installation Sheet
Attachments
 
 
UPLED30WH - Specification Sheet
 
UPLED30WH - Specification Sheet
 
UPLED30WH - Specification Sheet
Features
Lamp Type
LED
Number of Lamps
1
Lamp Wattage
12
Voltage Rating
120
Material, Color, and Finish
Color
White
Finish
Designer White
Descriptions
Description
8LT 12.1W LED FX
Product Type
30INCH Pro Led Uc Dim
Long Description
00661209261403|0006612|00661209261403|66120926140|26140|UPLED30WH|ITT-LITHONIAACUITY UPLED30WH|LIT LITHONIA JUNO MARK IOTA UPLED30WH|LITH UPLED30WH|LITHONIA LIGHT UPLED30WH|Lithonia Lighting ABL ACUITY UPLED30WH|Lithonia Lighting UPLED30WH|Lithonia UPLED30WH
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UPLED30-WH
sub brand
Juno
GTIN
00661209261403
UPC
661209261403
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.98
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Energy Star
Application
Damp Location
You must have an account to view stock levels

* All prices subject to change.