V3040NPW - V3040-PW Shower Trim Juno

Juno

  • $18.20 (Each)
  • $18.20 (Each)

  • $218.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3040NPW
Manufacturer
Juno
Manufacturer's Part Number
V3040N-PW
Description
V3040-PW Shower Trim Juno
V3040N Round Stippled Opal Lens Shower Trim With Reflector, Plastic White. Compatible With IC23, IC22 and IC22R Housings. Shower Trims Are Wet Location Listed.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209317469 / 00661209317469
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.20 (Each)
Standard Packaging
$218.40 (Per 12)
Resources
Images
 
 
V3040NPW - Small Image
 
V3040NPW - Large Image
 
V3040NPW - Large Image
Attachments
 
 
V3040NPW - Specification Sheet
Brochures
 
 
V3040NPW - Brochure
Other Links
 
 
V3040NPW - Other
 
V3040NPW - Other
 
V3040NPW - Other
 
V3040NPW - Other
 
V3040NPW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Lens Material
Glass
Color
White
Lens Color
WHITE
Finish
Plastic White
Dimensions and Weight
Height
4.375
Length
6 in
Width
8
Descriptions
Description
V3040-PW SHOWER TRIM JUNO
Long Description
Downlight, Round, 6 in Length, Plastic White, 1.03 L per Unit
Product Type
Downlight
Short Description
Downlight, Plastic White
extra long description
LITH V3040N PW 6IN Strippled Opal L
Features
Design Select
Additional Information
dimensions
8 x 8 x 4.375
package quantity
1 CT;12 PK
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
V3040N-PW
sub brand
Juno(R)
GTIN
00661209317469
UPC
661209317469
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
6 in
Packaging
Weight
1.03 L per Unit
Weight per each
1.03
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Damp Location;Wet Location Outdoor Rated Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat